Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Cap-Style Stopper


Manufacturer: kimble™  151803412

 View more versions of this product

Catalog No. 03-422-13B

  • / Case
 

Description & Specifications

Specifications

Length (Metric) 2.4cm
Product Type Bottle Stopper
Length (English) 0.87 in.
For Use With (Equipment) Kimax 03-422 series tall cylindrical weighing bottle
Taper Type 34/12
Standard Taper Joint 34/12
Diameter (English) Outside 1.5 in.
Diameter (Metric) Outside 3.9cm