Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Cap-Style Stopper


Manufacturer: kimble™  K151804512

 View more versions of this product

Catalog No. 10-310-29

  • / Case
 

Description & Specifications

Specifications

Diameter (English) Outside 2 in.
Diameter (Metric) Outside 5cm
Length (English) 1 in.
Length (Metric) 2.6cm
Standard Taper Joint 45/12
Taper Type 45/12
For Use With (Equipment) Kimax 03-422 series tall cylindrical weighing bottle
Product Type Bottle Stopper