Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Cap-Style Stopper


Manufacturer: kimble™  K151802912

 View more versions of this product

Catalog No. 10-310-28

  • / Case
 

Description & Specifications

Specifications

Diameter (English) Outside 1.25 in.
Diameter (Metric) Outside 3.3cm
Length (English) 0.87 in.
Length (Metric) 2.4cm
Standard Taper Joint 29/12
Taper Type 29/12
For Use With (Equipment) Kimax 03-422 series tall cylindrical weighing bottle
Product Type Bottle Stopper