Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Burets with Threaded Closure Fit


Educational grade

Manufacturer: kimble™  K17121H25

 View more versions of this product

Catalog No. 03-857A

  • / Case
 

Description & Specifications

Specifications

Length (Metric) 42cm
Capacity (English) 0.84 oz.
Certifications/Compliance USP Type I, ASTM E438, Type I, Class A
For Use With (Application) For use in educational institutions and for many general laboratory procedures
Includes Threaded closure fit, KimKap™ dust cap
Length (English) 16.53 in.
Material Borosilicate Glass
Stopcock Material PTFE
Capacity (Metric) 25mL
Capacity 0.84 oz., 25mL
Product Type Buret
Subdivision 0.1mL