Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Burets with 3-Way PTFE Stopcock


Class A

Manufacturer: kimble™  K17052F50

 View more versions of this product

Catalog No. 03-724-10B

  • / Case
 

Description & Specifications

Specifications

Certifications/Compliance ASTM E287, ASTM E694, ASTM E542, NIST, USP Type I, ASTM E438, Type I, Class A
Capacity (Metric) 50mL
Length (Metric) 74.8cm
Length (English) 29.44 in.
Capacity (English) 1.69 oz.
Capacity 1.69 oz., 50mL
Class A
Product Type Buret
For Use With (Application) For general purpose titrations requiring traceable volumetric accuracy
Stopcock Material PTFE
Scale White Ceramic Enamel
Material Borosilicate Glass
Includes No. 2 stopcock and KimKap™ dust cap
Tolerance (Metric) ±0.05mL
Subdivision 0.1mL
Accessories

Accessories for Catalog Number: 0372410B

Item Mfr. No. Item Description Price Per Unit Quantity  
05779Q
Fisherbrand™ Castaloy™ Double-Buret Clamp
fisherbrand™
00180Q
Holds two burets from micro to 100mL size Each for $37.84