Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Brand Ray-Sorb™ Media/Storage Bottles


Protect light-sensitive contents

Manufacturer: kimble™  K143995000

 View more versions of this product

Catalog No. 02-542-41

  • / Each
 

Description & Specifications

Specifications

Capacity 169.07 oz., 5000mL
Capacity (Metric) 5000mL
Capacity (English) 169.07 oz.
Closure Material Polypropylene
Diameter (English) 7.3 in.
Includes Drip-free Polypropylene pouring ring
Height (English) 13.9 in.
Material Glass
Closure Color Blue
Closure Size GL45
Diameter (Metric) 186mm
Graduations 1000 to 4000mL
Height (Metric) 355mm
Closure Type Screw