Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Brand Ray-Sorb™ Media/Storage Bottles


Protect light-sensitive contents

Manufacturer: kimble™  K143992000

 View more versions of this product

Catalog No. 02-542-40

  • / Each
 

Description & Specifications

Specifications

Capacity 67.62 oz., 2000mL
Capacity (Metric) 2000mL
Capacity (English) 67.62 oz.
Closure Material Polypropylene
Diameter (English) 5.3 in.
Includes Drip-free Polypropylene pouring ring
Height (English) 10.3 in.
Material Glass
Closure Color Blue
Closure Size GL45
Diameter (Metric) 136mm
Graduations 400 to 1800mL
Height (Metric) 262mm
Closure Type Screw