Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Brand Pipet Dropping Bottle


Manufacturer: kimble™  K1503560

 View more versions of this product

Catalog No. 02-990-2

  • / Case of 12 Each
 

Description & Specifications

Specifications

Height (Metric) 120mm
Diameter (Metric) 46mm
Material Borosilicate Glass
Dropper Capacity 1mL
Diameter (English) 1.81 in.
Standard Taper Joint 12/18
Capacity (English) 2.02 oz.
Height (English) 4.72 in.
Capacity 2.02 oz., 60mL
Capacity (Metric) 60mL