Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Brand Colorware Volumetric Class A Flasks


Manufacturer: kimble™  K28014E1000

 View more versions of this product

Catalog No. 10-200-60

  • / Case
 

Description & Specifications

Specifications

Graduated Yes
Tolerance ±0.3mL
Certifications/Compliance USP Type I, ASTM E438, Type I, Class A
Stopper Number 22
Stopper Material Glass
Height (Metric) With Closure 33.8cm
Material Borosilicate Glass
Capacity (Metric) 1000mL
Color Cool Green
Height (English) With Closure 13.3 in.