missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Brand Colorware Volumetric Class A Flasks

Manufacturer:  Kimble™ K28014E500

 View more versions of this product

Catalog No. 10-200-59


 

Specifications

Description

Flask, Volumetric; Kimax; Colorware; Class A; Capacity: 500mL; Color: cool green; 6/Cs.

  • Calibrated to contain with Class A accuracy but without serial number
  • Standard taper ground glass stopper is provided
  • Designed from ASTM Specification E288, Class A unserialized requirements

Description & Specifications

Specifications

Glass
Cool Green
11.29 in.
±0.2mL
Borosilicate Glass
19
Yes
28.7cm
500mL