Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Brand Colorware Volumetric Class A Flasks


Manufacturer: kimble™  K28014E50

 View more versions of this product

Catalog No. 10-200-56

  • / Case of 6 Each
 

Description & Specifications

Specifications

Height (Metric) With Closure 14.8cm
Height (English) With Closure 5.8 in.
Material Borosilicate Glass
Capacity (Metric) 50mL
Graduated Yes
Color Cool Green
Stopper Material Glass
Stopper Number 9
Tolerance ±0.05mL

  • Calibrated to contain with Class A accuracy but without serial number
  • Standard taper ground glass stopper is provided
  • Designed from ASTM Specification E288, Class A unserialized requirements