Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Brand Colorware Volumetric Class A Flasks


Manufacturer: kimble™  K28014Y250

 View more versions of this product

Catalog No. 10-222

  • / Case of 6 Each
 

Description & Specifications

Specifications

Height (Metric) With Closure 25cm
Height (English) With Closure 9.84 in.
Material Borosilicate Glass
Capacity (Metric) 250mL
Graduated Yes
Color Sunny Yellow
Stopper Material Glass
Stopper Number 16
Tolerance ±0.12mL