Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Brand Colorware Volumetric Class A Flasks


Manufacturer: kimble™  K28014B100

 View more versions of this product

Catalog No. 10-219

  • / Case of 6 Each
 

Description & Specifications

Specifications

Capacity (Metric) 100mL
Graduated Yes
Color Bright Blue
Stopper Material Glass
Stopper Number 13
Tolerance ±0.08mL
Height (Metric) With Closure 18cm
Height (English) With Closure 7.08 in.
Material Borosilicate Glass