Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Brand Colorware Volumetric Class A Flasks


Manufacturer: kimble™  K28014Y100

 View more versions of this product

Catalog No. 10-218

  • / Case of 6 Each
 

Description & Specifications

Specifications

Height (Metric) With Closure 18cm
Height (English) With Closure 7.08 in.
Material Borosilicate Glass
Capacity (Metric) 100mL
Certifications/Compliance USP Type I, ASTM E438, Type I, Class A
Graduated Yes
Color Sunny Yellow
Stopper Material Glass
Stopper Number 13
Tolerance ±0.08mL