Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Brand Colorware Volumetric Class A Flasks


Manufacturer: kimble™  K28014R100

 View more versions of this product

Catalog No. 10-217

  • / Case of 6 Each
 

Description & Specifications

Specifications

Capacity (Metric) 100mL
Certifications/Compliance USP Type I, ASTM E438, Type I, Class A
Color Raging Red
Tolerance ±0.08mL
Height (English) With Closure 7.08 in.
Graduated Yes
Stopper Material Glass
Stopper Number 13
Height (Metric) With Closure 18cm
Material Borosilicate Glass

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.