Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Brand Colorware Volumetric Class A Flasks


Manufacturer: kimble™  K28014B50

 View more versions of this product

Catalog No. 10-215

  • / Case of 6 Each
 

Description & Specifications

Specifications

Height (Metric) With Closure 14.8cm
Material Borosilicate Glass
Stopper Material Glass
Graduated Yes
Capacity (Metric) 50mL
Certifications/Compliance USP Type I, ASTM E438, Type I, Class A
Tolerance ±0.05mL
Stopper Number 9
Color Bright Blue
Height (English) With Closure 5.8 in.