Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Brand Colorware Volumetric Class A Flasks


Manufacturer: kimble™  K28014Y25

 View more versions of this product

Catalog No. 10-210

  • / Case of 6 Each
 

Description & Specifications

Specifications

Capacity (Metric) 25mL
Graduated Yes
Color Sunny Yellow
Stopper Material Glass
Stopper Number 9
Tolerance ±0.03mL
Height (Metric) With Closure 11.8cm
Height (English) With Closure 4.64 in.
Material Borosilicate Glass