missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ Brand Colorware Volumetric Class A Flasks
Description
- Calibrated to contain with Class A accuracy but without serial number
- Standard taper ground glass stopper is provided
- Designed from ASTM Specification E288, Class A unserialized requirements
Specifications
Specifications
| Closure Material | Glass |
| Color | Cool Green |
| Capacity (Metric) | 50 mL |
| Material | Borosilicate Glass |
| Height (English) | 5.8 in. |
| Height (Metric) | 14.8 cm |
| Tolerance | ±0.05 mL |
| Graduated | Yes |
| Closure Size | 9 |