Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Brand Colorware Volumetric Class A Flasks


Manufacturer: kimble™  K28014B1000

 View more versions of this product

Catalog No. 10-232

  • / Case
 

Description & Specifications

Specifications

Stopper Material Glass
Graduated Yes
Capacity (Metric) 1000mL
Tolerance ±0.3mL
Height (Metric) With Closure 33.8cm
Height (English) With Closure 13.3 in.
Stopper Number 22
Color Bright Blue
Material Borosilicate Glass