Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Brand Colorware Volumetric Class A Flasks


Manufacturer: kimble™  K28014B500

 View more versions of this product

Catalog No. 10-227

  • / Case of 6 Each
 

Description & Specifications

Specifications

Height (Metric) With Closure 28.7cm
Height (English) With Closure 11.29 in.
Material Borosilicate Glass
Capacity (Metric) 500mL
Graduated Yes
Color Bright Blue
Stopper Material Glass
Stopper Number 19
Tolerance ±0.2mL