Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Brand Colorware Volumetric Class A Flasks


Manufacturer: kimble™  K28014R500

 View more versions of this product

Catalog No. 10-225

  • / Case of 6 Each
 

Description & Specifications

Specifications

Stopper Material Glass
Graduated Yes
Tolerance ±0.2mL
Stopper Number 19
Capacity (Metric) 500mL
Color Raging Red
Material Borosilicate Glass
Height (Metric) With Closure 28.7cm
Height (English) With Closure 11.29 in.