Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Brand Class A Cylinders


Manufacturer: kimble™  20028W250

 View more versions of this product

Catalog No. 08-564A

  • / Case of 4 Each
 

Description & Specifications

Specifications

Graduations 2mL
Height (Metric) 330mm
Item Description Graduated 10 to 250mL
Subdivision 2mL
Capacity (Metric) 250mL
Tolerance (Metric) ±0.8mL
Scale Double white metric scale with reverse graduations
Material Borosilicate Glass
Height (English) 13 in.
Certifications/Compliance ASTM E438
Class A