Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Brand Class A Cylinders


Manufacturer: kimble™  20028W25

 View more versions of this product

Catalog No. 08-560A

  • / Case of 6 Each
 

Description & Specifications

Specifications

Height (Metric) 195mm
Subdivision 0.2mL
Item Description Graduated 2 to 25mL
Graduations 0.2mL
Scale Double white metric scale with reverse graduations
Material Borosilicate Glass
Tolerance (Metric) ±0.17mL
Class A
Capacity (Metric) 25mL
Height (English) 7.67 in.
Certifications/Compliance ASTM E438