Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Brand Chromatography Column


Manufacturer: kimble™  K1781011300

 View more versions of this product

Catalog No. 10-310-41

  • / Case
 

Description & Specifications

Specifications

Column Capacity 250mL
Length (Metric) 300mm
Material Glass
Diameter (Metric) Inner 11mm
Includes Reservoir and all-PTFE stopcock assembly
Type Chromatography Column
Temperature (Metric) Range 0 to 100°C