Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Brand Chromatography Column


Manufacturer: kimble™  1780022500

 View more versions of this product

Catalog No. 10-310-38

  • / Case
 

Description & Specifications

Specifications

Includes PTFE stopcock assembly
Column Capacity 200mL
Length (Metric) 500mm
Material Glass
Diameter (Metric) Inner 22mm
Type Chromatography Column
Temperature (Metric) Range 0 to 100°C