Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Brand Chromatography Column


Leak proof fit with all PTFE stopcock

Manufacturer: kimble™  K1780011300

 View more versions of this product

Catalog No. 10-310-35

  • / Case
 

Description & Specifications

Specifications

Temperature (Metric) Range 0 to 100°C
Type Chromatography Column
Column Capacity 25mL
Length (Metric) 300mm
Material Glass
Diameter (Metric) Inner 11mm
Includes PTFE stopcock assembly

  • Reinforced top
  • Tooled lower end
  • O-ring added
  • Liquid tight seal over 0 to 100°C