Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Automatic Burets with Bottles


Class A

Manufacturer: kimble™  17124F100

 View more versions of this product

Catalog No. 03-848-2D

  • / Each
 

Description & Specifications

Specifications

Certifications/Compliance NIST, ASTM E694, ASTM E542
For Use With (Application) Volumetric analysis
Graduations 3 to 100mL
Includes Reservoir bottle, U-shaped drying tube, vented connecting tube, rubber squeeze bulb, No. 1 single-holed rubber stopper, PTFE stopcock plug and 1/4 in. I.D. rubber tubing, durable black ceramic enamel scale
Length (English) 42.9 in.
Length (Metric) 1090mm
Material Borosilicate Glass
Standard Taper Joint 34
Capacity (Metric) 100mL
Product Type Automatic Buret
Subdivision 0.2mL
Tolerance ±0.10mL