Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Automatic Burets with Bottles


Class A

Manufacturer: kimble™  K17124F50

 View more versions of this product

Catalog No. 03-848-2C

  • / Each
 

Description & Specifications

Specifications

Graduations 1.5 to 50mL
Length (English) 41.1 in.
Product Type Automatic Buret
For Use With (Application) Volumetric analysis
Subdivision 0.1mL
Tolerance ±0.05mL
Includes Reservoir bottle, U-shaped drying tube, vented connecting tube, rubber squeeze bulb, No. 1 single-holed rubber stopper, PTFE stopcock plug and 1/4 in. I.D. rubber tubing, durable black ceramic enamel scale
Capacity (Metric) 50mL
Standard Taper Joint 34
Certifications/Compliance NIST, ASTM E694, ASTM E542
Length (Metric) 1045mm
Material Borosilicate Glass