Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Automatic Burets with Bottles


Class A

Manufacturer: kimble™  K17124F25

 View more versions of this product

Catalog No. 03-848-2B

  • / Each
 

Description & Specifications

Specifications

Includes Reservoir bottle, U-shaped drying tube, vented connecting tube, rubber squeeze bulb, No. 1 single-holed rubber stopper, PTFE stopcock plug and 1/4 in. I.D. rubber tubing, durable black ceramic enamel scale
Capacity (Metric) 25mL
For Use With (Application) Volumetric analysis
Standard Taper Joint 29
Graduations 1 to 25mL
Tolerance ±0.03mL
Length (Metric) 858mm
Product Type Automatic Buret
Certifications/Compliance NIST, ASTM E694, ASTM E542
Material Borosilicate Glass
Length (English) 33.7 in.
Subdivision 0.1mL