Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Automatic Burets


Class B

Manufacturer: kimble™  K17051F100

 View more versions of this product

Catalog No. 03-727C

  • / Each
 

Description & Specifications

Specifications

Product Type Automatic Buret
Certifications/Compliance ASTM E287, ASTM E694, ASTM E542
Includes No. 2 PTFE-plug three way stopcock, filling tube and overflow tube 1/4" I.D. flexible tubing, durable black ceramic enamel scale
Length (Metric) 765mm
Length (English) 30.1 in.
Material Borosilicate Glass
Subdivision 0.20mL
Tolerance ±0.20mL
For Use With (Application) Volumetric analysis, industrial and educational applications
Graduations 3 to 100mL
Capacity (Metric) 1000mL
Accessories

Accessories for Catalog Number: 03727C

Item Mfr. No. Item Description Price Per Unit Quantity  
05779Q
Fisherbrand™ Castaloy™ Double-Buret Clamp
fisherbrand™
00180Q
Holds two burets from micro to 100mL size Each for $37.84