Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Aspirator Bottles with Tubulation


Bottom glass hose-connection outlet is fused to bottle

Manufacturer: kimble™  K146075000

 View more versions of this product

Tubing

Catalog No. 02-973-1E

  • / Case
 

Description & Specifications

Specifications

Capacity (Metric) 5000mL
Capacity 1.25 gal., 5000mL
Diameter (English) Inner Neck 1.65 in.
Diameter (English) Inner Tubing 0.312 in.
Diameter (English) Outer 7.2 in.
Diameter (Metric) Inner Neck 42mm
Diameter (Metric) Inner Tubing 7.92mm
Diameter (Metric) Outer 183mm
For Use With (Application) Designed to store and discharge liquids via a bottom hose outlet
Height (English) 12.6 in.
Marking Spot Yes
Neck Style Narrow Mouth
Stopper Number 10
With Bottom hose outlet
Product Type Reservoir Bottle
Capacity (English) 1.25 gal.
Height (Metric) 320mm
Material Borosilicate Glass
Accessories

Accessories for Catalog Number: 029731E

Item Mfr. No. Item Description Price Per Unit Quantity