Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Aspirator Bottles with Tubulation


Bottom glass hose-connection outlet is fused to bottle

Manufacturer: kimble™  K146072000

 View more versions of this product

Tubing

Catalog No. 02-973-1D

  • / Case
 

Description & Specifications

Specifications

Capacity (Metric) 2000mL
Capacity 0.5 gal., 2000mL
Diameter (English) Inner Neck 1.06 in.
Diameter (English) Outer 5.35 in.
Diameter (Metric) Inner Neck 27mm
Diameter (Metric) Inner Tubing 7.92mm
Diameter (Metric) Outer 136mm
For Use With (Application) Designed to store and discharge liquids via a bottom hose outlet
Marking Spot Yes
Material Borosilicate Glass
Neck Style Narrow Mouth
With Bottom hose outlet
Product Type Reservoir Bottle
Capacity (English) 0.5 gal.
Diameter (English) Inner Tubing 0.312 in.
Height (English) 9.84 in.
Height (Metric) 250mm
Stopper Number 6
Accessories

Accessories for Catalog Number: 029731D

Item Mfr. No. Item Description Price Per Unit Quantity