missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Kimble™ KIMAX™-51 Brand Reusable Class B Mohr (Measuring) Pipets
Rugged construction
Supplier: DWK Life Sciences 37020110
Description
Rugged construction
- Intended for chemical laboratory work—tip openings are smaller than usually desired for clinical laboratory operations
- Permanent brown, graduated scale fused into uniform bore tubing ending above taper
- Color coded by size for ease in sorting
- Tempered tips
- Calibrated “To Deliver”
Compliance
Designed from ASTM™ E 1293, Class B, Style 1 requirements.
Specifications
ASTM E438, USP Type I, Class B | |
Borosilicate Glass | |
0.01 mL | |
±0.005 mL | |
White | |
300 mm | |
Reusable |
B | |
Yes | |
11.8 in. | |
0.003 oz. | |
0.1 mL | |
Mohr Pipet |