missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

DWK Life Sciences Kimble™ KIMAX™-51 Brand Reusable Class B Mohr (Measuring) Pipets

Rugged construction

Manufacturer:  DWK Life Sciences K3702010

 View more versions of this product

Catalog No. 13-664G



Description

Description

Rugged construction

Compliance

Designed from ASTM™ E 1293, Class B, Style 1 requirements.

Specifications

Specifications

0.33 oz.
ASTM E438, USP Type I, Class B
Orange
No
0.1mL
350mm
Mohr Pipet
Borosilicate Glass
0.33 oz., 10mL
B
Orange
Yes
13.7 in.
±0.06mL
10mL
Documents