missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

DWK Life Sciences Kimble™ KIMAX™-51 Brand Reusable Class B Mohr (Measuring) Pipets

Rugged construction

Manufacturer:  DWK Life Sciences K370205

 View more versions of this product

Catalog No. 13-664F



Description

Description

Rugged construction

  • Intended for chemical laboratory work—tip openings are smaller than usually desired for clinical laboratory operations
  • Permanent brown, graduated scale fused into uniform bore tubing ending above taper
  • Color coded by size for ease in sorting
  • Tempered tips
  • Calibrated “To Deliver”

Compliance

Designed from ASTM™ E 1293, Class B, Style 1 requirements.

Specifications

Specifications

0.16 oz.
ASTM E438, USP Type I, Class B
Blue
No
0.1mL
350mm
Mohr Pipet
Borosilicate Glass
0.16 oz., 5mL
B
Blue
Yes
13.7 in.
±0.04mL
5mL
Documents