missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Kimble™ KIMAX™-51 Brand Reusable Class A Mohr (Measuring) Pipets
Subdivisions on all sizes are 0.1mL, except 13-664-10H where subdivisions are 0.01mL
Supplier: DWK Life Sciences 3702510
Description
Subdivisions on all sizes are 0.1mL, except 13-664-10H where subdivisions are 0.01mL
- Intended for chemical laboratory work—tip openings are smaller than usually desired for clinical laboratory operations
- Permanent brown, graduated scale fused into uniform bore tubing ending above taper
- Color coded by size for ease in sorting
- Tempered tips
- Calibrated “To Deliver”
Certifications
Each pipet has a permanently marked serial number and Certificate of Graduation Accuracy traceable to standards provided by NIST. The 25mL pipets come with one certificate for every two pipets; other sizes come with two certificates per case.
Compliance
Designed from ASTM™ E 1293, Style 1, Class A requirements.
Specifications
To Deliver | |
A | |
0.1 mL | |
±0.03 mL | |
Orange | |
350 mm | |
Reusable |
ASTM E1293 | |
Yes | |
13.7 in. | |
0.33 oz. | |
10 mL | |
Measuring Pipet |