missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

DWK Life Sciences Kimble™ KIMAX™-51 Brand Reusable Class A Mohr (Measuring) Pipets

Subdivisions on all sizes are 0.1mL, except 13-664-10H where subdivisions are 0.01mL

Manufacturer:  DWK Life Sciences K370252

 View more versions of this product

Catalog No. 13-664-10J




Description

Description

Subdivisions on all sizes are 0.1mL, except 13-664-10H where subdivisions are 0.01mL

Certifications

Each pipet has a permanently marked serial number and Certificate of Graduation Accuracy traceable to standards provided by NIST. The 25mL pipets come with one certificate for every two pipets; other sizes come with two certificates per case.

Compliance

Designed from ASTM™ E 1293, Style 1, Class A requirements.

Specifications

Specifications

0.06 oz.
ASTM E1293
Green
No
0.1mL
350mm
Measuring Pipets
0.06 oz., 2mL
A
Green
Yes
13.7 in.
±0.01mL
2mL
Documents