Please login to your online account to display your discounted pricing

Kimble™ KIMAX™-35 Milk Dilution Bottles


Designed from requirements for milk dilution bottles given in APHA Standard Methods for the Examination of Dairy Products

Manufacturer: kimble™  14915160

 View more versions of this product

Catalog No. 03-422-13

  • / Case of 48 Each
 

Description & Specifications

Specifications

Closure Color Black
Closure Size 28-400
Closure Type Screw
For Use With (Application) For milk dilution
Height (Metric) 150mm
Closure Material Phenolic
Material Plain Glass
Capacity (English) 5 oz.
Capacity 5 oz., 160mL
Height (English) 5.9 in.
Capacity (Metric) 160mL