Please login to your online account to display your discounted pricing

Kimble™ KIMAX™-35 300mL BOD Bottles


For sampling and incubation of aqueous samples for biochemical oxygen demand (BOD) analysis

Manufacturer: kimble™  K1507001

 View more versions of this product

Catalog No. 02-885B

  • / Case of 24 Each
 

Description & Specifications

Specifications

Capacity (Metric) 300mL
Capacity (English) 10.14 oz.
Diameter (English) 2.7 in.
Diameter (Metric) 6.9cm
Height (English) 6.5 in.
Height (Metric) 16.5cm
Material Borosilicate Glass
Certifications/Compliance ASTM E438 type I, class A
For Use With (Application) For sampling and incubation of aqueous samples
No. Sequence 1 to 24
Stopper With stopper
Capacity 10.14 oz., 300mL
Accessories

Accessories for Catalog Number: 02885B

Item Mfr. No. Item Description Price Per Unit Quantity  
36-102-5061
Wheaton Industries  RACK F/12 300ML BOD BOTTLES
wheaton industries
W227731
Each for $97.68