missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Keystone Safety Super Sticky™ Polypropylene Shoe Cover
Water-resistant cover with non-skid bottom.
Supplier: Keystone Safety SCSSCRXLBL
Description
- Available in different sizes and colors
- Made up of polypropylene
Specifications
X-Large | |
Yes | |
Blue | |
Polypropylene | |
18.5 x 9 in. (47 x 22.86 cm) | |
47 cm | |
22.86 cm | |
3.62 kg |
Polypropylene | |
EVA-PE Film | |
Non-skid | |
Manufacturing, food service, industrial, medical, clean room, pharmaceutical | |
18.5 in. | |
9 in. | |
8 lb. | |
Controlled Environments Shoe Covers |