missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Keystone Safety KEYGUARD™ Microporous Coveralls
Manufacturer: Keystone Safety CVLKGSM
Specifications
Open | |
Microporous Polyolefin | |
Standard fold | |
Yes | |
Unisex | |
83.82 cm | |
Collared | |
Small | |
55.88 cm |
Front zipper | |
ANSI | |
White | |
Manufacturing, food service, industrial, medical, clean room, pharmaceutical | |
Yes | |
33 in. | |
Serged | |
22 in. |