missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Keystone Safety KEYGUARD™ Microporous Coveralls
Manufacturer: Keystone Safety CVLKGB2X
Specifications
Elastic | |
Microporous Polyolefin | |
White | |
Manufacturing, food service, industrial, medical, clean room, pharmaceutical | |
Yes | |
40.5 in. | |
2X-Large | |
60 in. | |
152.4 cm | |
71.12 cm |
Front zipper | |
ANSI | |
Yes | |
Unisex | |
102.87 cm | |
Serged | |
62 in. | |
157.5 cm | |
28 in. |