missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Keystone Safety KEYGUARD™ Microporous Coveralls, Elastic Wrists and Ankles, Attached Hood
Supplier: Keystone Safety CVLKGHE5X
Specifications
5X-Large | |
Microporous Polyolefin | |
Single-use | |
Collared | |
Serged | |
Standard fold | |
Yes | |
44.5 in. | |
32.5 in. |
Unisex | |
White | |
Elastic | |
Front Zipper | |
Flame | |
ANSI | |
Manufacturing, food service, industrial, medical, clean room, pharmaceutical | |
113 cm | |
82.5 cm |