missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Keystone Safety KEYGUARD™ Microporous Coveralls
Manufacturer: Keystone Safety CVLKGHE4X
Specifications
Front zipper | |
ANSI | |
White | |
Yes | |
Unisex | |
110.49 cm | |
Collared | |
4X-Large | |
78.74 cm |
Microporous Polyolefin | |
Standard fold | |
Elastic | |
Manufacturing, food service, industrial, medical, clean room, pharmaceutical | |
Yes | |
43.5 in. | |
Serged | |
31 in. |