Please login to your online account to display your discounted pricing

Ken-A-Vision™ Vision Viewer™ Manual Focus Digital Camera


Shows documents, printed materials or microscope slides with connection to a PC, TV, projector or monitor.

Manufacturer: fisher scientific  7890UM

 View more versions of this product

Catalog No. S66495MP

  • / Each
 

Description & Specifications

Specifications

Operating Temperature (Metric) 0° to 50°C
Operating Temperature (English) 32° to 122°F
Memory 20GB at 1280 x 1024 Image recording, 20 GB at AVI resolution 640 x 480 video recording
Product Type Manual focus digital camera
Includes Eyepiece adapter fits into the camera head to attach it to the eyepiece of a microscope
Resolution 1080 HD
Certifications/Compliance CE, FCC, RoHS, ISO9001-2008
Weight (Metric) 1.65kg
Voltage 5V
Head Style 28mm Eyepiece
Angle 60° Diagonal, 50° horizontal
For Use With (Equipment) Manual focus digital camera
Field of View 11.5 x 7.5 in.
Port Type USB
Power Supply Details 5VDC, 200mA
Pixels 3.2
Color Black and White
Weight (English) 3.64 lb.
Compatibility (Operating System) Windows™, Mac™, Linux™
Axis Type Manual