Please login to your online account to display your discounted pricing

Ken-A-Vision™ Vision Viewer™ Manual Focus Digital Camera


Shows documents, printed materials or microscope slides with connection to a PC, TV, projector or monitor.

Manufacturer: fisher scientific  7890B

 View more versions of this product

Catalog No. S66494

  • / Each
 

Description & Specifications

Specifications

Power Supply Details 5VDC, 200mA
Includes Eyepiece adapter fits into the camera head to attach it to the eyepiece of a microscope
Port Type USB
Product Type Manual focus digital camera
Certifications/Compliance CE, FCC, RoHS, ISO9001-2008
Angle 60° Diagonal, 50° horizontal
Length (English) 0.98 in. to infinity
Weight (English) 3.64 lb.
Head Style 28mm Eyepiece
Axis Type Manual
Weight (Metric) 1.65kg
Field of View 11.5 x 7.5 in.
Operating Temperature (English) 5 to 131°F
For Use With (Equipment) Manual focus digital camera
Color Black and White
Resolution 350 TV lines
Voltage 12V
Pixels 3.2
Operating Temperature (Metric) -15 to 55°C
Length (Metric) 2.5cm to infinity