missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Ken-A-Vision™ Vision Scope 2 Stereo Microscopes

High quality optics and rugged construction at a budget-friendly price.

Manufacturer:  Ken-A-Vision™ T22001

 View more versions of this product

Catalog No. S66832A



Description

Description

Offering robust functionality and a sleek design, these microscopes are an ideal choice for classroom or field use.

  • Built-in carrying handle for easy, safe transportation
  • Adjustable rack-and-pinion focusing system with oversized focus knobs
  • Extended working distance with an 8cm focal range
  • Includes a frosted and two-sided (black and white) stage plate
  • Versatile upper and lower cool LED lighting system
  • Interchangeable binocular head
  • Three widefield eyepiece magnification options (10X, 15X, 20X)
  • Various customizable objective lens magnification options
  • Rechargeable cordless models are available

Order Info

Battery pack also available separately (Cat. No. S04137).

Certifications

CE marked, ISO 9001:2000, CSA certified

Warranty

10-year limited

Specifications

Specifications

ISO9001:2000, MiL Std 105e, CE, CSA, RoHS CP
Education
15.75 in.
120/240V
25.4cm
Fixed arm Metal casting with rack and pinion
1x and 3x
10X
8.5 in.
LED
1X and 3X turret designed optics
8.5 x 10 x 15.75 in. (21.6 x 25.4 x 40cm)
10 Years
40cm
Frosted and two sided (black and white) stage plate
10 in.
Coarse and fine
10x, 30x
1
Binocular
21.6cm
6.5 lb.
2.95kg
Documents