Please login to your online account to display your discounted pricing

Ken-A-Vision™ Vision Scope 2 Stereo Microscopes


High quality optics and rugged construction at a budget-friendly price.

Manufacturer: fisher scientific  T-22001C

 View more versions of this product

Catalog No. S04131C

  • / Each
 

Description & Specifications

Specifications

Warranty 10 Years
Voltage 120/240V
Width (English) 10 in.
Base Style Fixed arm Metal casting with rack and pinion
Magnification Power 10x, 30x
Objective Types 1x and 3x
Eyepiece 10X
Head Style Binocular
Length (English) 8.5 in.
Length (Metric) 21.6cm
Lighting Type LED
Weight (English) 6.5 lb.
Nosepiece 1X and 3X turret designed optics
Weight (Metric) 2.95kg
Dimensions (L x W x H) 8.5 x 10 x 15.75 in. (21.6 x 25.4 x 40cm)
Height (Metric) 40cm
Includes Frosted and two sided (black and white) stage plate, cordless battery pack
Certifications/Compliance ISO9001:2000, MiL Std 105e, CE, CSA, RoHS CP
Width (Metric) 25.4cm
Axis Type Coarse and fine
Quantity 1
Height (English) 15.75 in.