missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Ken-A-Vision™ Vision Scope 2 Stereo Microscopes

High quality optics and rugged construction at a budget-friendly price.

$562.80 - $980.10

Specifications

Axis Type Coarse and fine
Base Style Fixed arm Metal casting with rack and pinion
Certifications/Compliance ISO9001:2000, MiL Std 105e, CE, CSA, RoHS CP
Dimensions (L x W x H) 8.5 x 10 x 15.75 in. (21.6 x 25.4 x 40cm)
Head Style Binocular
View More Specs


Products ${productFamilyLength}
Catalog Number Mfr. No. Eyepiece Includes Magnification Power Objective Types Price Quantity  
Catalog Number Mfr. No. Eyepiece Includes Magnification Power Objective Types Price Quantity  
S66832A Fisher Scientific
T-22001
10X Frosted and two sided (black and white) stage plate 10x, 30x 1x and 3x Each for $562.80
S04131C Fisher Scientific
T-22001C
10X Frosted and two sided (black and white) stage plate, cordless battery pack 10x, 30x 1x and 3x Each for $616.15
S04354 Fisher Scientific
T-26001
10X Frosted and two sided (black and white) stage plate 7x to 45x 0.7x to 4.5x Each for $980.10
Specifications

Description

Offering robust functionality and a sleek design, these microscopes are an ideal choice for classroom or field use.

  • Built-in carrying handle for easy, safe transportation
  • Adjustable rack-and-pinion focusing system with oversized focus knobs
  • Extended working distance with an 8cm focal range
  • Includes a frosted and two-sided (black and white) stage plate
  • Versatile upper and lower cool LED lighting system
  • Interchangeable binocular head
  • Three widefield eyepiece magnification options (10X, 15X, 20X)
  • Various customizable objective lens magnification options
  • Rechargeable cordless models are available

Order Info

Battery pack also available separately (Cat. No. S04137).

Certifications

CE marked, ISO 9001:2000, CSA certified

Warranty

10-year limited

Description & Specifications

Specifications

Coarse and fine
ISO9001:2000, MiL Std 105e, CE, CSA, RoHS CP
Binocular
120/240V
6.5 lb.
Fixed arm Metal casting with rack and pinion
8.5 x 10 x 15.75 in. (21.6 x 25.4 x 40cm)
LED
10 Years
2.95kg