Please login to your online account to display your discounted pricing

Ken-A-Vision™ Vision Scope 2 Stereo Microscopes


High quality optics and rugged construction at a budget-friendly price.

Manufacturer: fisher scientific  T-26001

 View more versions of this product

Catalog No. S04354

  • / Each
 

Description & Specifications

Specifications

Warranty 10 Years
Axis Type Coarse and fine
Magnification Power 7x to 45x
Objective Types 0.7x to 4.5x
Quantity 1
Eyepiece 10X
Head Style Binocular
Length (English) 8.5 in.
Length (Metric) 21.6cm
Lighting Type LED
Weight (English) 6.5 lb.
Dimensions (L x W x H) 8.5 x 10 x 15.75 in. (21.6 x 25.4 x 40cm)
Height (Metric) 40cm
Certifications/Compliance ISO9001:2000, MiL Std 105e, CE, CSA, RoHS CP
Voltage 120/240V
Width (English) 10 in.
Width (Metric) 25.4cm
Base Style Fixed arm Metal casting with rack and pinion
Nosepiece 0.7X to 4.5X turret designed optics
Weight (Metric) 2.95kg
Height (English) 15.75 in.
Includes Frosted and two sided (black and white) stage plate